Shop SPECTRUM
See all product information
Create Account
Bentonite, Pwdr, NF, 500g
- Mfr # BE125-500GM
- Zoro # G8010097
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
1302-78-9
Chemical Container Size
500 g
Chemical Grade
NF
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BE125-500GM
- Zoro #
- G8010097
- UPC #
- -
- Country of Origin
- United States
- Item
- Bentonite
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 1302-78-9
- Chemical Grade
- NF
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Special Information
- Hygroscopic
- Chemical Formula
- Al2H2O6Si
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Bentonite
- Form
- Powder
- Features
- Hygroscopic
- Container Material
- Plastic
- Storage Temperature
- Room Temperature
- Volume
- 500 g
- REMOVE - Previous PI Node
- B
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 500
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Bentonite, Concentration Not Applicable, CAS Number 1302-78-9, Chemical Formula Al2H2O6Si, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.