Benzaldehyde Dimethyl Acetal, 25ml
Mfr # B1197-25ML
Zoro # G7971229
product price: $38.49
/eaKey Features
Chemical Grade
Reagent
Chemical Formula
C9H12O2
Chemical Container Size
25 mL
Molecular Weight
F.W. 152.20
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1197-25ML
Zoro #
G7971229
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 mL
Details
Item
Benzaldehyde Dimethyl Acetal
Chemical Grade
Reagent
Chemical Formula
C9H12O2
Molecular Weight
F.W. 152.20
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
1125-88-8
Description
Benzaldehyde Dimethyl Acetal, CAS Number 1125-88-8, Molecular Weight F.W. 152.20, Chemical Formula C9H12O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.