Zoro Homepage

Benzaldehyde Dimethyl Acetal, 500ml

  • Mfr # B1197-500ML

  • Zoro # G8013542


product price: $233.99
/ea
Free Shipping & Returns

Key Features

CAS Number
1125-88-8
Molecular Weight
F.W. 152.20
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1197-500ML
Zoro #
G8013542
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Benzaldehyde Dimethyl Acetal
CAS Number
1125-88-8
Molecular Weight
F.W. 152.20
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
C9H12O2

Description

Benzaldehyde Dimethyl Acetal, CAS Number 1125-88-8, Molecular Weight F.W. 152.20, Chemical Formula C9H12O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.