Zoro Homepage

Benzalkonium Chloride, 500g

  • Mfr # B0414-500G

  • Zoro # G8194501


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
[RN(CH3)2CH2C6H5]Cl
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Lab
CAS Number
63449-41-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0414-500G
Zoro #
G8194501
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Benzalkonium Chloride
Chemical Formula
[RN(CH3)2CH2C6H5]Cl
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Lab
CAS Number
63449-41-2
Shelf Life
24 mo
Shipping Restrictions
Class 8, HS 2923.90.0100, PG II, UN1760
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Benzalkonium Chloride
Form
Liquid
Container Material
Clear Glass
Concentration
50 to 55% w/w
Storage Temperature - Maximum
22 Degrees C
Volume
500 g
REMOVE - Previous PI Node
B
Storage Temperature - Minimum
20 Degrees C
Quantity
500
MDL Number
MFCD00145757

Description

Benzalkonium Chloride, Concentration 50 to 55 Percent w/w, CAS Number 63449-41-2, Chemical Formula [RN(CH3)2CH2C6H5]Cl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 8, HS 2923.90.0100, PG II, UN1760, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.