Benzamidine Hydrochloride, 500g
Mfr # B0013-500G
Zoro # G8278897
product price: $657.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Chemical Formula
C7H9ClN2xH2O
Shelf Life
24 mo
CAS Number
1670-14-0
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0013-500G
Zoro #
G8278897
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 g
Details
Item
Benzamidine Hydrochloride
Chemical Grade
Reagent
Chemical Formula
C7H9ClN2xH2O
Shelf Life
24 mo
CAS Number
1670-14-0
Chemical Container Type
Bottle
Molecular Weight
F.W. 156.62 + xH2O
Chemical Container Material
Clear Glass
Description
Benzamidine Hydrochloride, CAS Number 1670-14-0, Molecular Weight F.W. 156.62 + xH2O, Chemical Formula C7H9ClN2�xH2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.