Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Benzene, 500ml

  • Mfr # B0020-500ML

  • Zoro # G8202463


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
500 mL
Chemical Formula
C6H6
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1114, Benzene, 3, PG II
Molecular Weight
78.11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B0020-500ML
Zoro #
G8202463
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Benzene
Chemical Formula
C6H6
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1114, Benzene, 3, PG II
Molecular Weight
78.11
Chemical Grade
Reagent
CAS Number
71-43-2
Shelf Life
24 mo
Chemical Container Type
Bottle

Description

Benzene, CAS Number 71-43-2, Molecular Weight 78.11, Chemical Formula C6H6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions UN1114, Benzene, 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.