Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Benzeneselenol, 5g

  • Mfr # B2105-5G

  • Zoro # G7988029


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C6H6Se
CAS Number
645-96-5
Chemical Container Size
5 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2105-5G
Zoro #
G7988029
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Benzeneselenol
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C6H6Se
CAS Number
645-96-5
Molecular Weight
F.W. 157.07
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shipping Restrictions
UN3440, Selenium Compound, Liquid, n.o.s., 6.1, PG II

Description

Benzeneselenol, CAS Number 645-96-5, Molecular Weight F.W. 157.07, Chemical Formula C6H6Se, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3440, Selenium Compound, Liquid, n.o.s., 6.1, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.