Zoro Homepage

Benzenesulfonic Acid, 25g

  • Mfr # B0030-25G

  • Zoro # G8238723


product price: $56.99
/ea

Key Features

Chemical Formula
C6H5SO3HH2O
CAS Number
26158-00-9
Shipping Restrictions
UN2585, Arylsulphonic Acids, Solid, with 5% or Less Free Suplhuric Acid, 8, PG III
Chemical Container Size
25 g
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0030-25G
Zoro #
G8238723
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Benzenesulfonic Acid
Chemical Formula
C6H5SO3HH2O
CAS Number
26158-00-9
Shipping Restrictions
UN2585, Arylsulphonic Acids, Solid, with 5% or Less Free Suplhuric Acid, 8, PG III
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 158.17
Chemical Container Type
Bottle

Description

Benzenesulfonic Acid, CAS Number 26158-00-9, Molecular Weight F.W. 158.17, Chemical Formula C6H5SO3H�H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2585, Arylsulphonic Acids, Solid, with 5 Percent or Less Free Suplhuric Acid, 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.