Benzenesulfonic Anhydride, 5g
Mfr # B1931-5G
Zoro # G7968462
product price: $298.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG III
Molecular Weight
F.W. 298.33
Chemical Formula
C12H10O5S2
Shelf Life
24 mo
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1931-5G
Zoro #
G7968462
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
Benzenesulfonic Anhydride
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG III
Molecular Weight
F.W. 298.33
Chemical Formula
C12H10O5S2
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
512-35-6
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Description
Benzenesulfonic Anhydride, CAS Number 512-35-6, Molecular Weight F.W. 298.33, Chemical Formula C12H10O5S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.