Benzethonium Chloride, USP-125g
- Mfr # BE129-125GMGL
- Zoro # G7909601
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Formula
C27H42ClNO2
Chemical Container Type
Bottle
Molecular Weight
448.08
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BE129-125GMGL
- Zoro #
- G7909601
- UPC #
- -
- Country of Origin
- United States
- Item
- Benzethonium Chloride, USP
- Shelf Life
- 24 mo
- Chemical Formula
- C27H42ClNO2
- Chemical Container Type
- Bottle
- Molecular Weight
- 448.08
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Amber Glass
- CAS Number
- 121-54-0
- Chemical Grade
- USP
Dimensions
- Chemical Container Size
- 125 g
Description
Benzethonium Chloride, USP, CAS Number 121-54-0, Molecular Weight 448.08, Chemical Formula C27H42ClNO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.