Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spectrum Benzhydryl Chloride, 500ml B1078-500ML

Benzhydryl Chloride, 500ml (Discontinued)

  • Mfr # B1078-500ML
  • Zoro # G7909102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1078-500ML
Zoro #
G7909102
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Benzhydryl Chloride
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3265, Corrosive liquid, Acidic, Organic, N.O.S., 8, PG II
Shelf Life
24 mo
Molecular Weight
F.W. 202.68
Chemical Grade
Reagent
CAS Number
90-99-3
Chemical Formula
C13H11Cl

Description

Benzhydryl Chloride, CAS Number 90-99-3, Molecular Weight F.W. 202.68, Chemical Formula C13H11Cl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.