Zoro Homepage
This item is Discontinued.
Spectrum Benzhydrylamine, 25ml B0124-25ML

Benzhydrylamine, 25ml (Discontinued)

  • Mfr # B0124-25ML
  • Zoro # G8117888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0124-25ML
Zoro #
G8117888
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Benzhydrylamine
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
91-00-9
Chemical Container Material
Clear Glass
Chemical Formula
C13H13N
Chemical Container Type
Bottle
Molecular Weight
183.25

Description

Benzhydrylamine, CAS Number 91-00-9, Molecular Weight 183.25, Chemical Formula C13H13N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.