Benzocaine, USP, 2.5 kg
- Mfr # BE130-2.5KG
- Zoro # G7989429
product price:Â
$
644.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
USP
Molecular Weight
165.19
Chemical Container Size
2.5 kg
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BE130-2.5KG
- Zoro #
- G7989429
- UPC #
- -
- Country of Origin
- United States
- Item
- Benzocaine
- Chemical Grade
- USP
- Molecular Weight
- 165.19
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Drum
- Chemical Formula
- C9H11NO2
- Chemical Container Material
- Plastic
- Shelf Life
- 36 mo
- CAS Number
- 94-09-7
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Drum
- Product Type
- Benzocaine
- Container Material
- Plastic
- Features
- Light Sensitive
- Special Information
- Light Sensitive
- Form
- Powder
- REMOVE - Previous PI Node
- B
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 2.5 kg
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Benzocaine, Concentration Not Applicable, CAS Number 94-09-7, Molecular Weight 165.19, Chemical Formula C9H11NO2, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.