Shop SPECTRUM
See all product information
Create Account
Benzoic Acid, 100g, CAS 1142-39-8
- Mfr # H1512-100GM
- Zoro # G8014918
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Shelf Life
24 mo
Concentration
100%
Chemical Formula
C13H18O3
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1512-100GM
- Zoro #
- G8014918
- UPC #
- -
- Country of Origin
- United States
- Item
- 4-(Hexyloxy)Benzoic Acid
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Concentration
- 100%
- Chemical Formula
- C13H18O3
- Chemical Container Type
- Bottle
- Molecular Weight
- 222.28
- CAS Number
- 1142-39-8
- Chemical Container Material
- Amber Glass
Dimensions
- Chemical Container Size
- 100 g
Description
4-(Hexyloxy)Benzoic Acid, Concentration 100 Percent, CAS Number 1142-39-8, Molecular Weight 222.28, Chemical Formula C13H18O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.