Benzoin, 500g
Mfr # B0079-500G
Zoro # G8217218
product price: $70.19
/eaKey Features
Chemical Formula
C6H5CH(OH)COC6H5
Molecular Weight
F.W. 212.25
CAS Number
119-53-9
Shelf Life
24 mo
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B0079-500G
Zoro #
G8217218
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 g
Details
Item
Benzoin
Chemical Formula
C6H5CH(OH)COC6H5
Molecular Weight
F.W. 212.25
CAS Number
119-53-9
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Description
Benzoin, CAS Number 119-53-9, Molecular Weight F.W. 212.25, Chemical Formula C6H5CH(OH)COC6H5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.