Zoro Homepage
This item is Discontinued.
Spectrum Benzoin Ethyl Ether, 500g B1019-500G

Benzoin Ethyl Ether, 500g (Discontinued)

  • Mfr # B1019-500G
  • Zoro # G8054693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1019-500G
Zoro #
G8054693
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Benzoin Ethyl Ether
Molecular Weight
F.W. 240.30
Chemical Formula
C16H16O2
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
574-09-4
Shipping Restrictions
UN3077, EnvironmentAlly Hazardous Substance (benzoin Ethyl Ether), Solid, n.o.s., 9, PG III
Shelf Life
24 mo
Chemical Grade
Reagent

Description

Benzoin Ethyl Ether, CAS Number 574-09-4, Molecular Weight F.W. 240.30, Chemical Formula C16H16O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3077, EnvironmentAlly Hazardous Substance (benzoin Ethyl Ether), Solid, n.o.s., 9, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.