Zoro Homepage

Benzonitrile, 500g

  • Mfr # B0082-500G

  • Zoro # G8110510


product price: $60.99
/ea

Key Features

Chemical Container Material
Clear Glass
Chemical Formula
C6H5CN
Molecular Weight
F.W. 103.12
Chemical Container Size
500 g
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0082-500G
Zoro #
G8110510
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Benzonitrile
Chemical Container Material
Clear Glass
Chemical Formula
C6H5CN
Molecular Weight
F.W. 103.12
Chemical Grade
Reagent
Shipping Restrictions
UN2224, BenzoNitrile, 6.1, PG II
Shelf Life
24 mo
CAS Number
100-47-0
Chemical Container Type
Bottle

Description

Benzonitrile, CAS Number 100-47-0, Molecular Weight F.W. 103.12, Chemical Formula C6H5CN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2224, BenzoNitrile, 6.1, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.