Shop SPECTRUM
See all product information
Create Account
Benzophenone-4,100g, CAS 4065-45-6, Poly
- Mfr # B1082-100GM
- Zoro # G7973837
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
308.31
Concentration
100%
Chemical Grade
Reagent
CAS Number
4065-45-6
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1082-100GM
- Zoro #
- G7973837
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 g
Details
- Item
- Benzophenone-4
- Molecular Weight
- 308.31
- Concentration
- 100%
- Chemical Grade
- Reagent
- CAS Number
- 4065-45-6
- Chemical Container Type
- Bottle
- Chemical Formula
- C14H12O6S
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
Description
Benzophenone-4, Concentration 100 Percent, CAS Number 4065-45-6, Molecular Weight 308.31, Chemical Formula C14H12O6S, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.