Benzophenone, 500g
Mfr # B0083-500G
Zoro # G8242171
product price: $97.69
/ea
Free Shipping & Returns
Key Features
CAS Number
119-61-9
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Formula
(C6H5)2CO
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0083-500G
Zoro #
G8242171
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 g
Details
Item
Benzophenone
CAS Number
119-61-9
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Formula
(C6H5)2CO
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 182.22
Chemical Container Type
Bottle
Description
Benzophenone, CAS Number 119-61-9, Molecular Weight F.W. 182.22, Chemical Formula (C6H5)2CO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.