Zoro Homepage

Benzophenone Imine, 5g

  • Mfr # B1912-5G

  • Zoro # G8053101


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C13H11N
Shelf Life
24 mo
Molecular Weight
F.W. 181.24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1912-5G
Zoro #
G8053101
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Benzophenone Imine
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C13H11N
Shelf Life
24 mo
Molecular Weight
F.W. 181.24
Chemical Grade
Reagent
CAS Number
1013-88-3

Description

Benzophenone Imine, CAS Number 1013-88-3, Molecular Weight F.W. 181.24, Chemical Formula C13H11N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.