Benzotriazol 1 Yloxytris, 5g
Mfr # B1651-5G
Zoro # G8052690
product price: $67.29
/eaKey Features
Chemical Formula
C12H22F6N6OP2
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 442.29
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1651-5G
Zoro #
G8052690
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
1h-Benzotriazol-1-Yloxytris(DimethylAmino)Phosphonium Hexafluorophosphate
Chemical Formula
C12H22F6N6OP2
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 442.29
Chemical Grade
Reagent
CAS Number
56602-33-6
Chemical Container Type
Bottle
Description
1h-Benzotriazol-1-Yloxytris(DimethylAmino)Phosphonium Hexafluorophosphate, CAS Number 56602-33-6, Molecular Weight F.W. 442.29, Chemical Formula C12H22F6N6OP2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.