Benzoxazolyl-(5-Methyl-2-Benzoxazolyl)
Mfr # B1454-100GM
Zoro # G8011768
product price: $310.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C29H20N2O2
CAS Number
5242-49-9
Chemical Container Size
100 g
Molecular Weight
428.49
Chemical Container Material
Amber Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1454-100GM
Zoro #
G8011768
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
100 g
Details
Item
4-(2-Benzoxazolyl)-4'-(5-Methyl-2-Benzoxazolyl)Stilbene
Chemical Formula
C29H20N2O2
CAS Number
5242-49-9
Molecular Weight
428.49
Chemical Container Material
Amber Glass
Chemical Grade
Reagent
Concentration
100%
Shelf Life
24 mo
Chemical Container Type
Bottle
Description
4-(2-Benzoxazolyl)-4'-(5-Methyl-2-Benzoxazolyl)Stilbene, Concentration 100 Percent, CAS Number 5242-49-9, Molecular Weight 428.49, Chemical Formula C29H20N2O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.