Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spectrum Benzoyl Bromide, 25g B0104-25G

Benzoyl Bromide, 25g (Discontinued)

  • Mfr # B0104-25G
  • Zoro # G8233187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0104-25G
Zoro #
G8233187
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Benzoyl Bromide
Molecular Weight
F.W. 185.02
CAS Number
618-32-6
Chemical Container Type
Bottle
Chemical Formula
C7H5BrO
Chemical Grade
Reagent
Shipping Restrictions
UN1760, Corrosive Liquid, N.O.S., 8, Pg II
Chemical Container Material
Clear Glass
Shelf Life
24 mo

Description

Benzoyl Bromide, CAS Number 618-32-6, Molecular Weight F.W. 185.02, Chemical Formula C7H5BrO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1760, Corrosive Liquid, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.