Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Benzoyl Chloride, 500ml

  • Mfr # B0105-500ML

  • Zoro # G8286481


product price: $47.49
/ea

Key Features

Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
98-88-4
Chemical Grade
Reagent
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B0105-500ML
Zoro #
G8286481
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Benzoyl Chloride
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
98-88-4
Chemical Grade
Reagent
Chemical Formula
C6H5COCl
Shipping Restrictions
UN1736, Benzoyl Chloride, 8, PG II
Molecular Weight
F.W. 140.57
Chemical Container Material
Clear Glass

Description

Benzoyl Chloride, CAS Number 98-88-4, Molecular Weight F.W. 140.57, Chemical Formula C6H5COCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1736, Benzoyl Chloride, 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.