Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Benzoyl L Histidine, 100mg

  • Mfr # B0204-100MG

  • Zoro # G8182498


product price: $35.79
/ea

Key Features

Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
C13H13N3O3.H2O
CAS Number
5354-94-9
Chemical Container Size
100 mg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0204-100MG
Zoro #
G8182498
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mg

Details

Item
Benzoyl-L-Histidine
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
C13H13N3O3.H2O
CAS Number
5354-94-9
Molecular Weight
F.W. 259.27
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

Benzoyl-L-Histidine, CAS Number 5354-94-9, Molecular Weight F.W. 259.27, Chemical Formula C13H13N3O3.H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.