Zoro Homepage

Benzoyl L Histidine, 1g

  • Mfr # B0204-1G

  • Zoro # G8137460


product price: $62.69
/ea

Key Features

Chemical Formula
C13H13N3O3.H2O
CAS Number
5354-94-9
Chemical Container Material
Clear Glass
Chemical Container Size
1 g
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0204-1G
Zoro #
G8137460
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Benzoyl-L-Histidine
Chemical Formula
C13H13N3O3.H2O
CAS Number
5354-94-9
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
F.W. 259.27
Chemical Grade
Reagent
Chemical Container Type
Bottle

Description

Benzoyl-L-Histidine, CAS Number 5354-94-9, Molecular Weight F.W. 259.27, Chemical Formula C13H13N3O3.H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.