Zoro Homepage

Benzoyl Leuco Methylene Blue, 25g

  • Mfr # B0207-25G

  • Zoro # G8203601


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Formula
C23H23N3OS
Shelf Life
24 mo
CAS Number
1249-97-4
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0207-25G
Zoro #
G8203601
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Benzoyl Leuco Methylene Blue
Chemical Container Type
Bottle
Chemical Formula
C23H23N3OS
Shelf Life
24 mo
CAS Number
1249-97-4
Chemical Grade
Reagent
Molecular Weight
F.W. 389.52
Chemical Container Material
Clear Glass

Description

Benzoyl Leuco Methylene Blue, CAS Number 1249-97-4, Molecular Weight F.W. 389.52, Chemical Formula C23H23N3OS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.