Zoro Homepage
This item is Discontinued.
Spectrum Benzoylamino Valeric Acid, 100mg B0062-ZONE

Benzoylamino Valeric Acid, 100mg (Discontinued)

  • Mfr # B0062-ZONE
  • Zoro # G8263862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0062-ZONE
Zoro #
G8263862
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
Varies

Details

Item
Benzoic Acid
Molecular Weight
122.12
Chemical Formula
C7H6O2
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
65-85-0
Chemical Grade
Reagent

Description

Benzoic Acid, CAS Number 65-85-0, Molecular Weight 122.12, Chemical Formula C7H6O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size Varies, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.