Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Benzyl Acetate, 25g

  • Mfr # A0022-25G

  • Zoro # G8101620


product price: $30.49
/ea

Key Features

Shelf Life
24 mo
Molecular Weight
150.18
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A0022-25G
Zoro #
G8101620
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Benzyl Acetate
Shelf Life
24 mo
Molecular Weight
150.18
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Formula
C9H10O2
CAS Number
140-11-4

Description

Benzyl Acetate, CAS Number 140-11-4, Molecular Weight 150.18, Chemical Formula C9H10O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Solvents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.