Shop SPECTRUM

Benzyl Alcohol, Technical, 4L

  • Mfr # B1092-4LTGL55
  • Zoro # G8038751

product price: 
$
328.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Technical
Chemical Formula
C7H8O
Molecular Weight
108.14
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B1092-4LTGL55
Zoro #
G8038751
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Benzyl Alcohol
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Technical
Chemical Formula
C7H8O
Molecular Weight
108.14
Chemical Container Material
Amber Glass
CAS Number
100-51-6
Application
Industrial
Color
Colorless
Container Type
Bottle
Product Type
Benzyl Alcohol
Shipping Restrictions
Chemical Not Regulated For Transport
Form
Liquid
Special Information
Air Sensitive, Light Sensitive
Features
Air Sensitive, Light Sensitive
Container Material
Glass
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
B
Volume
4 L
Quantity
1
Storage Temperature - Minimum
20 Degrees C
Calibration Certificate
No
Wire Color
Colorless

Description

Benzyl Alcohol, Concentration Not Applicable, CAS Number 100-51-6, Molecular Weight 108.14, Chemical Formula C7H8O, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Technical, Chemical Container Size 4 L, Chemical Family Type Alcohol, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Air Sensitive, Light Sensitive

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.