Shop SPECTRUM
See all product information
Create Account
Benzyl Alcohol, Technical, 500mL
- Mfr # B1092-500MLGL51
- Zoro # G8063881
product price:Â
$
84.99
/ea
Key Features
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Chemical Formula
C7H8O
Chemical Container Size
500 mL
Chemical Grade
Technical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1092-500MLGL51
- Zoro #
- G8063881
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Benzyl Alcohol
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Chemical Formula
- C7H8O
- Chemical Grade
- Technical
- CAS Number
- 100-51-6
- Shelf Life
- 24 mo
- Molecular Weight
- 108.14
Description
Benzyl Alcohol, CAS Number 100-51-6, Molecular Weight 108.14, Chemical Formula C7H8O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Technical, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.