Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Benzyl Bromide, 100g

  • Mfr # B0411-100G

  • Zoro # G8230649


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Molecular Weight
F.W. 171.04
CAS Number
100-39-0
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0411-100G
Zoro #
G8230649
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 g

Details

Item
Benzyl Bromide
Molecular Weight
F.W. 171.04
CAS Number
100-39-0
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
UN1737, Benzyl Bromide, 6.1, PG II
Chemical Grade
Reagent
Chemical Formula
C7H7Br

Description

Benzyl Bromide, CAS Number 100-39-0, Molecular Weight F.W. 171.04, Chemical Formula C7H7Br, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1737, Benzyl Bromide, 6.1, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.