Zoro Homepage

Benzyl Formate, 500g

  • Mfr # F0050-500G

  • Zoro # G7903030


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C8H8O2
Molecular Weight
136.15
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0050-500G
Zoro #
G7903030
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Benzyl Formate
Chemical Formula
C8H8O2
Molecular Weight
136.15
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
104-57-4

Description

Benzyl Formate, CAS Number 104-57-4, Molecular Weight 136.15, Chemical Formula C8H8O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.