Zoro Homepage
This item is Discontinued.
Spectrum Benzyl Hydroxyethyl), 25g B1224-25G

Benzyl Hydroxyethyl), 25g (Discontinued)

  • Mfr # B1224-25G
  • Zoro # G8090341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1224-25G
Zoro #
G8090341
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
3-Benzyl-5-(2-HydroxyEthyl)-4-Methylthiazolium Chloride
Chemical Formula
C13H16ClNOS
Molecular Weight
F.W. 269.79
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
4568-71-2
Shelf Life
24 mo

Description

3-Benzyl-5-(2-HydroxyEthyl)-4-Methylthiazolium Chloride, CAS Number 4568-71-2, Molecular Weight F.W. 269.79, Chemical Formula C13H16ClNOS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.