Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Benzylbis(Triphenylphosphine)palladium

  • Mfr # B2029-100MG

  • Zoro # G8082860


product price: $62.29
/ea

Key Features

Chemical Formula
C43H37ClP2Pd
Shelf Life
24 mo
Chemical Container Size
100 mg
Molecular Weight
F.W. 757.59
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2029-100MG
Zoro #
G8082860
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mg

Details

Item
Benzylbis(Triphenylphosphine)Palladium(Ii) Chloride
Chemical Formula
C43H37ClP2Pd
Shelf Life
24 mo
Molecular Weight
F.W. 757.59
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
22784-59-4
Chemical Grade
Reagent

Description

Benzylbis(Triphenylphosphine)Palladium(Ii) Chloride, CAS Number 22784-59-4, Molecular Weight F.W. 757.59, Chemical Formula C43H37ClP2Pd, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.