Zoro Homepage

Benzylcetyldimethylammonium Chloride, 25g

  • Mfr # B0237-25G

  • Zoro # G8166440


product price: $74.39
/ea

Key Features

Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 396.10
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0237-25G
Zoro #
G8166440
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
BenzylcetylDimethylammonium Chloride
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 396.10
Shelf Life
24 mo
CAS Number
122-18-9
Chemical Formula
C25H46ClN.xH2O
Shipping Restrictions
UN1759, Corrosive Solid, N.O.S., 8, Pg II

Description

BenzylcetylDimethylammonium Chloride, CAS Number 122-18-9, Molecular Weight F.W. 396.10, Chemical Formula C25H46ClN.xH2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive Solid, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.