Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Benzyldimethylstearylammonium Chloride

  • Mfr # B1297-25G

  • Zoro # G7993610


product price: $83.29
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
UN1759, Corrosive Solid, N.O.S., 8, Pg II
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
122-19-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1297-25G
Zoro #
G7993610
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Benzyldimethylstearylammonium Chloride
Shipping Restrictions
UN1759, Corrosive Solid, N.O.S., 8, Pg II
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
122-19-0
Molecular Weight
F.W. 424.15
Shelf Life
24 mo
Chemical Formula
C27H50ClN.xH2O

Description

Benzyldimethylstearylammonium Chloride, CAS Number 122-19-0, Molecular Weight F.W. 424.15, Chemical Formula C27H50ClN.xH2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive Solid, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.