Zoro Homepage

Benzylmagnesium Chloride, 250g

  • Mfr # B1933-250G

  • Zoro # G7975182


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
250 g
CAS Number
6921-34-2
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
F.W. 150.89
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1933-250G
Zoro #
G7975182
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 g

Details

Item
Benzylmagnesium Chloride
CAS Number
6921-34-2
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
F.W. 150.89
Chemical Grade
Reagent
Chemical Formula
C6H5CH2MgCl
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3399, OrganoMetallic Substance, Liquid, Water-Reactive, Flammable, 4.3, PG II

Description

Benzylmagnesium Chloride, CAS Number 6921-34-2, Molecular Weight F.W. 150.89, Chemical Formula C6H5CH2MgCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3399, Organometallic Substance, Liquid, Water-Reactive, Flammable, 4.3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.