Zoro Homepage
This item is Discontinued.
Spectrum Benzylpyridine, 10g B1553-10G

Benzylpyridine, 10g (Discontinued)

  • Mfr # B1553-10G
  • Zoro # G7997077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1553-10G
Zoro #
G7997077
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
10 g

Details

Item
3-Benzylpyridine
Shelf Life
24 mo
CAS Number
620-95-1
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 169.23
Chemical Formula
C12H11N
Chemical Grade
Reagent

Description

3-Benzylpyridine, CAS Number 620-95-1, Molecular Weight F.W. 169.23, Chemical Formula C12H11N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.