Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spectrum Benzyltributylammonium Bromide, 500g B1217-500G

Benzyltributylammonium Bromide, 500g (Discontinued)

  • Mfr # B1217-500G
  • Zoro # G8096529
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1217-500G
Zoro #
G8096529
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
BenzyltriButylammonium Bromide
Molecular Weight
F.W. 356.39
Chemical Formula
C19H34BrN
Chemical Container Material
Clear Glass
CAS Number
25316-59-0
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo

Description

BenzyltriButylammonium Bromide, CAS Number 25316-59-0, Molecular Weight F.W. 356.39, Chemical Formula C19H34BrN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.