Zoro Homepage
This item is Discontinued.
Spectrum Benzyltributylammonium Chloride, 25g B1384-25G

Benzyltributylammonium Chloride, 25g (Discontinued)

  • Mfr # B1384-25G
  • Zoro # G7925248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1384-25G
Zoro #
G7925248
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Benzyltributylammonium Chloride
CAS Number
23616-79-7
Chemical Container Type
Bottle
Molecular Weight
F.W. 311.94
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Formula
C19H34ClN
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1759, Corrosive Solid, N.O.S., 8, Pg III

Description

Benzyltributylammonium Chloride, CAS Number 23616-79-7, Molecular Weight F.W. 311.94, Chemical Formula C19H34ClN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive Solid, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.