Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Benzyltrimethylammonium Hydroxide, 500ml

  • Mfr # B0448-500ML

  • Zoro # G8209649


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
UN3267, Corrosive Liquid, Basic, Organic, n.o.s., 8, PG II
Chemical Grade
Reagent
Chemical Formula
C10H17NO
Chemical Container Type
Bottle
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0448-500ML
Zoro #
G8209649
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Benzyltrimethylammonium Hydroxide
Shipping Restrictions
UN3267, Corrosive Liquid, Basic, Organic, n.o.s., 8, PG II
Chemical Grade
Reagent
Chemical Formula
C10H17NO
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
100-85-6
Molecular Weight
F.W. 167.25

Description

BenzylTrimethylammonium Hydroxide, CAS Number 100-85-6, Molecular Weight F.W. 167.25, Chemical Formula C10H17NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3267, Corrosive Liquid, Basic, Organic, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.