Zoro Homepage

Berberine Sulfate, 5g

  • Mfr # B0451-5G

  • Zoro # G8105848


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C40H36N2O12S.xH2O
Chemical Container Size
5 g
CAS Number
316-41-6
Shelf Life
24 mo
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0451-5G
Zoro #
G8105848
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Berberine Sulfate
Chemical Formula
C40H36N2O12S.xH2O
CAS Number
316-41-6
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1544, Alkaloid Salts, Solid, n.o.s., 6.1, PG III
Chemical Container Type
Bottle
Molecular Weight
F.W. 768.79

Description

Berberine Sulfate, CAS Number 316-41-6, Molecular Weight F.W. 768.79, Chemical Formula C40H36N2O12S.xH2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1544, Alkaloid Salts, Solid, n.o.s., 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.