Beta-Alanine, 100g, CAS 107-95-9, Poly
- Mfr # AL120-100GM
- Zoro # G7983591
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C3H7NO2
Chemical Container Type
Bottle
Shelf Life
24 mo
Concentration
100%
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AL120-100GM
- Zoro #
- G7983591
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 g
Details
- Item
- Beta-Alanine
- Chemical Formula
- C3H7NO2
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Concentration
- 100%
- Chemical Grade
- Reagent
- CAS Number
- 107-95-9
- Molecular Weight
- 89.09
- Chemical Container Material
- Plastic
Description
Beta-Alanine, Concentration 100 Percent, CAS Number 107-95-9, Molecular Weight 89.09, Chemical Formula C3H7NO2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.