Zoro Homepage

Beta-Alanine, 500g, CAS 107-95-9, Poly

  • Mfr # AL120-500GM

  • Zoro # G8047879


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Concentration
100%
Chemical Container Material
Plastic
CAS Number
107-95-9
Shelf Life
24 mo
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL120-500GM
Zoro #
G8047879
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Beta-Alanine
Concentration
100%
Chemical Container Material
Plastic
CAS Number
107-95-9
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C3H7NO2
Molecular Weight
89.09
Chemical Grade
Reagent

Description

Beta-Alanine, Concentration 100 Percent, CAS Number 107-95-9, Molecular Weight 89.09, Chemical Formula C3H7NO2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.