Beta-Hydroxyisovaleric Acid, 5g
Mfr # H0701-5G
Zoro # G8186363
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
625-08-1
Molecular Weight
118.13
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H0701-5G
Zoro #
G8186363
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
Beta-Hydroxyisovaleric Acid
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
625-08-1
Molecular Weight
118.13
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C5H10O3
Description
Beta-Hydroxyisovaleric Acid, CAS Number 625-08-1, Molecular Weight 118.13, Chemical Formula C5H10O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.