Betaine Hydrochloride, 100g, CAS 590-46-5
- Mfr # BE175-100GM
- Zoro # G8078773
product price:Â
$
82.15
/ea
Key Features
Concentration
100%
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
153.61
CAS Number
590-46-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BE175-100GM
- Zoro #
- G8078773
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 g
Details
- Item
- Betaine Hydrochloride
- Concentration
- 100%
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Molecular Weight
- 153.61
- CAS Number
- 590-46-5
- Chemical Grade
- Reagent
- Chemical Container Material
- Plastic
- Chemical Formula
- C5H11NO2.HCl
Description
Betaine Hydrochloride, Concentration 100 Percent, CAS Number 590-46-5, Molecular Weight 153.61, Chemical Formula C5H11NO2.HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.