Shop SPECTRUM
See all product information
Create Account
Betaine Hydrochloride, 1kg, CAS 590-46-5
- Mfr # BE175-1KG
- Zoro # G7985159
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C5H11NO2.HCl
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Grade
Reagent
CAS Number
590-46-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BE175-1KG
- Zoro #
- G7985159
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 1 kg
Details
- Item
- Betaine Hydrochloride
- Chemical Formula
- C5H11NO2.HCl
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Chemical Grade
- Reagent
- CAS Number
- 590-46-5
- Molecular Weight
- 153.61
- Chemical Container Type
- Bottle
- Concentration
- 100%
Description
Betaine Hydrochloride, Concentration 100 Percent, CAS Number 590-46-5, Molecular Weight 153.61, Chemical Formula C5H11NO2.HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 kg, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.