Shop SPECTRUM
See all product information
Create Account
Betanin, 25g
- Mfr # B0397-25G
- Zoro # G8112802
product price:Â
$
95.99
/ea
Key Features
CAS Number
7659-95-2
Chemical Container Size
25 g
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B0397-25G
- Zoro #
- G8112802
- UPC #
- -
- Country of Origin
- Japan
- Item
- Betanin
- CAS Number
- 7659-95-2
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Container Material
- Clear Glass
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 25 g
Description
Betanin, CAS Number 7659-95-2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.