Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0803-100MG
Zoro #
G8051053
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
100 mg
Details
Item
Betulinol
Chemical Formula
C30H50O2
Molecular Weight
F.W. 442.73
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
473-98-3
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Description
Betulinol, CAS Number 473-98-3, Molecular Weight F.W. 442.73, Chemical Formula C30H50O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.